
23 in W x 57 in H Slider Glider Window Screen, SL3, Aluminum Mesh, Almond
Mfr # SL3-A29-MSAL-L00-H57-W23
Zoro # G513437697
product price:Â $92.15
/ea
Free Shipping & Returns
Key Features
Width
23 in
Window Screen Type
Slider Glider
Mesh Type
Aluminum
Series
SL3
Frame Color
Almond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL3-A29-MSAL-L00-H57-W23
Zoro #
G513437697
UPC #
-
Country of Origin
United States
Dimensions
Width
23 in
Height
57 in
Frame Thickness
5/16 in
Details
Window Screen Type
Slider Glider
Mesh Type
Aluminum
Series
SL3
Frame Color
Almond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.