
19 in W x 48 in H Slider Glider Window Screen, SL3, UltraVue Mesh, Almond
Mfr # SL3-A29-MSUV-L00-H48-W19
Zoro # G513438342
product price:Â $70.99
/eaKey Features
Width
19 in
Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL3
Frame Color
Almond
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SL3-A29-MSUV-L00-H48-W19
Zoro #
G513438342
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Height
48 in
Frame Thickness
5/16 in
Details
Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL3
Frame Color
Almond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.