
25 in W x 19 in H Slider Glider Window Screen, SL3, BetterVue Mesh, White
Mfr # SL3-C01-MSBV-L00-H19-W25
Zoro # G513450986
product price:Â $69.95
/eaKey Features
Width
25 in
Window Screen Type
Slider Glider
Mesh Type
BetterVue
Series
SL3
Frame Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL3-C01-MSBV-L00-H19-W25
Zoro #
G513450986
UPC #
-
Country of Origin
United States
Dimensions
Width
25 in
Height
19 in
Frame Thickness
5/16 in
Details
Window Screen Type
Slider Glider
Mesh Type
BetterVue
Series
SL3
Frame Color
White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.