23 in W x 28 in H Slider Glider Window Screen, SL3, Aluminum Mesh, Black

  • Mfr # SL3-L48-MSAL-L00-H28-W23

  • Zoro # G513452348


product price:  $75.39
/ea
Free Shipping & Returns

Key Features

Width
23 in
Window Screen Type
Slider Glider
Mesh Type
Aluminum
Series
SL3
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL3-L48-MSAL-L00-H28-W23
Zoro #
G513452348
UPC #
-
Country of Origin
United States

Dimensions

Width
23 in
Height
28 in
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
Aluminum
Series
SL3
Frame Color
Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.