
20 in W x 10 in H Casement Window Screen, CA1, Aluminum Mesh, Clay
Mfr # CA1-A22-MSAL-L00-H10-W20
Zoro # G513475606
product price:Â $51.19
/eaKey Features
Width
20 in
Window Screen Type
Casement
Mesh Type
Aluminum
Series
CA1
Frame Color
Clay
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA1-A22-MSAL-L00-H10-W20
Zoro #
G513475606
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Height
10 in
Frame Thickness
3/8 in
Details
Window Screen Type
Casement
Mesh Type
Aluminum
Series
CA1
Frame Color
Clay
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.