13 in W x 50 in H Casement Window Screen, CA1, UltraVue Mesh, Clay

  • Mfr # CA1-A22-MSUV-L00-H50-W13

  • Zoro # G513478539


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Width
13 in
Window Screen Type
Casement
Mesh Type
UltraVue
Series
CA1
Frame Color
Clay
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA1-A22-MSUV-L00-H50-W13
Zoro #
G513478539
UPC #
-
Country of Origin
United States

Dimensions

Width
13 in
Height
50 in
Frame Thickness
3/8 in

Details

Window Screen Type
Casement
Mesh Type
UltraVue
Series
CA1
Frame Color
Clay

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.