
16 in W x 34 in H Casement Window Screen, CA1, Charcoal Fiberglass Mesh, Almond
Mfr # CA1-A29-MSFG-L00-H34-W16
Zoro # G513487586
product price:Â $68.99
/eaKey Features
Width
16 in
Window Screen Type
Casement
Mesh Type
Charcoal Fiberglass
Series
CA1
Frame Color
Almond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA1-A29-MSFG-L00-H34-W16
Zoro #
G513487586
UPC #
-
Country of Origin
United States
Dimensions
Width
16 in
Height
34 in
Frame Thickness
3/8 in
Details
Window Screen Type
Casement
Mesh Type
Charcoal Fiberglass
Series
CA1
Frame Color
Almond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.