Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ES85-18-G
Zoro #
G5136546
UPC #
-
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Details
Total Watts
18,000
Item
Water Heater
Temp. Range
120 to 160 Degrees F
Standards
Tested According to DOE Test Procedures,Exceeds Minimum Energy Factor Requirements of Current ASHRAE, UL Certified Standard 1453, UL/NSF 005, Mass and NC Code Compliant
Amps AC
50
Voltage
208
Includes
T and P Valve, System Sentinal, Full Port / Full Flo Brass Drain Valve
Phase
3
Water Connection
1 1/2 in NPT
Number of Elements
6
Description
Water Heater, Number of Elements 6, Includes T and P Valve, System Sentinal, Full Port / Full Flo Brass Drain Valve
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.