LED Wraparound Fixture, 4 ft L, 4188 lm

  • Mfr # LBL4 LP835

  • Zoro # G5136652


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
LED Replacement For
2 Lamp T8
Lighting Technology
LED
Lighting Certification
DLC 5.0 Premium
Voltage
120/277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LBL4 LP835
Zoro #
G5136652
UPC #
753573917601
Country of Origin
Mexico

Dimensions

Nominal Length
4 ft
Fixture Width
10 in
Fixture Length
48 in
Nominal Height
2 3/4 in
Nominal Width
10 in
Fixture Height
2 3/4 in
Overall Width
10 in
Overall Length
48 in
Overall Height
2 3/4 in

Details

Light Technology
LED
LED Replacement For
2 Lamp T8
Lighting Technology
LED
Lighting Certification
DLC 5.0 Premium
Voltage
120/277V
Watts
32
Color Temperature
3500K
Lumens
4,188 lm
Color Rendering Index
82
Fixture Voltage
120 to 277
Rated Life
50000 hr
Dimmable
Yes
Fixture Type - Decorative and Surface Mount Fixtures
Wraparound Light
Light Color
White
Fixture Housing Color
White
Fixture Temp. Range
0 Degrees to 25 Degrees C
Standards
cCSAus Certified, Listed for Damp Locations
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
CRI
82
Fixture Housing Material
Steel
Item
LED Wraparound Fixture
Color Temp.
3500K
Fixture Shape
Rectangle
Max. Fixture Wattage
32 W
Lumens Per Watt
130.9
For Use With
0-10V Dimming System
IP Rating
Not Rated
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Fixture Warranty
5 yr
Lamp Watts - Fixtures
32.0 W
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Rated Life
50,000 hr
Emergency Battery Backup
No
Linkable Up To
Unlinkable
Bulb Technology
LED
Warranty
5 yr
Housing Color
White
Housing Material
Steel
Lumens per Watt
130.8 lm/W
Lens Material
Acrylic
Finish
High Gloss
Fixture Ballast Type
No Ballast Required
Ballast Start Type
No Ballast
Lamp Quantity
4
For Max. Bulb Wattage
32 W
Sensor Type
No Sensor
Lens Type
Diffuser
For Bulb Type
Integrated LED
Series
LBL4
Dimming Method
0-10V
Lens Shape
Beveled Square
Linkable
No
Mounting Style
Surface, Suspended
Fixture Type
Wraparound Light
Bulb Included
Yes
Shape
Rectangle

Description

4 ft, Lens Shape Beveled Square, 3500K, 4,188 lm, 130.8 lm/W, Max. Fixture Wattage 32 W, LED, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, LBL4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.