Reflective Tape, Yellow, 1"x5 yd.

  • Mfr # 3431

  • Zoro # G5136699


product price:  $13.85
/ea
Sold in multiples of 41 for $567.85

Key Features

Length
5 yd.
Material
PSA
Application
Booth Masking, Dent Prepare, Fine Lines, General/Bulk Masking, Jamb Masking, Technician/Person, Trim Masking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3431
Zoro #
G5136699
UPC #
888519000076
Country of Origin
United States

Dimensions

Width
1"
Length
5 yd.

Details

Item
Engineer Grade Prismatic Reflective Sheeting
Color
Yellow
Material
PSA
Application
Booth Masking, Dent Prepare, Fine Lines, General/Bulk Masking, Jamb Masking, Technician/Person, Trim Masking

Description

Reflective Tape,Yellow,1 In.x5 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.