
33 in W x 44 in H Awning Window Screen, CA3, UltraVue Mesh, White
Mfr # CA3-C01-MSUV-L00-H44-W33
Zoro # G513701552
product price:Â $87.99
/ea
Free Shipping & Returns
Key Features
Width
33 in
Window Screen Type
Awning
Mesh Type
UltraVue
Series
CA3
Frame Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA3-C01-MSUV-L00-H44-W33
Zoro #
G513701552
UPC #
-
Country of Origin
United States
Dimensions
Width
33 in
Height
44 in
Frame Thickness
7/16 in
Details
Window Screen Type
Awning
Mesh Type
UltraVue
Series
CA3
Frame Color
White
Description
The CA3 is our awning-style casement window screen model that utilizes two leaf springs to help secure the screen in your window and a wider frame for better coverage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.