45 in W x 77 in H Casement Window Screen, CA4, Charcoal Fiberglass Mesh, Clay

  • Mfr # CA4-A22-MSFG-L00-H77-W45

  • Zoro # G513709947


product price:  $189.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
45 in
Window Screen Type
Casement
Mesh Type
Charcoal Fiberglass
Series
CA4
Frame Color
Clay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA4-A22-MSFG-L00-H77-W45
Zoro #
G513709947
UPC #
-
Country of Origin
United States

Dimensions

Width
45 in
Height
77 in
Frame Thickness
7/16 in

Details

Window Screen Type
Casement
Mesh Type
Charcoal Fiberglass
Series
CA4
Frame Color
Clay

Description

The CA4 is a casement style window screen model that utilizes four side latches to help secure the screen in your window and a wider frame for better coverage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.