11 in W x 15 in H Casement Window Screen, CA4, Charcoal Fiberglass Mesh, White

  • Mfr # CA4-C01-MSFG-L00-H15-W11

  • Zoro # G513736868


product price:  $52.79
/ea

Key Features

Width
11 in
Window Screen Type
Casement
Mesh Type
Charcoal Fiberglass
Series
CA4
Frame Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA4-C01-MSFG-L00-H15-W11
Zoro #
G513736868
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Height
15 in
Frame Thickness
7/16 in

Details

Window Screen Type
Casement
Mesh Type
Charcoal Fiberglass
Series
CA4
Frame Color
White

Description

The CA4 is a casement style window screen model that utilizes four side latches to help secure the screen in your window and a wider frame for better coverage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.