40 in W x 45 in H Wicket Window Screen, WK1, Aluminum Mesh, White

  • Mfr # WK1-C01-MSAL-L00-H45-W40

  • Zoro # G513737605


product price:  $140.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Width
40 in
Window Screen Type
Wicket
Mesh Type
Aluminum
Series
WK1
Frame Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WK1-C01-MSAL-L00-H45-W40
Zoro #
G513737605
UPC #
-
Country of Origin
United States

Dimensions

Width
40 in
Height
45 in
Frame Thickness
1.25 in

Details

Window Screen Type
Wicket
Mesh Type
Aluminum
Series
WK1
Frame Color
White

Description

The WK1 is designed for a variety of window types, and features our proprietary wicket design for easy adjustment and controlled access to your windows. Add up to 5 wickets when customizing your wicket screen!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.