
35 in W x 45 in H Wicket Window Screen, WK1, UltraVue Mesh, White
Mfr # WK1-C01-MSUV-L00-H45-W35
Zoro # G513737858
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Width
35 in
Window Screen Type
Wicket
Mesh Type
UltraVue
Series
WK1
Frame Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WK1-C01-MSUV-L00-H45-W35
Zoro #
G513737858
UPC #
-
Country of Origin
United States
Dimensions
Width
35 in
Height
45 in
Frame Thickness
1.25 in
Details
Window Screen Type
Wicket
Mesh Type
UltraVue
Series
WK1
Frame Color
White
Description
The WK1 is designed for a variety of window types, and features our proprietary wicket design for easy adjustment and controlled access to your windows. Add up to 5 wickets when customizing your wicket screen!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.