
37 in W x 20 in H Wicket Window Screen, WK1, UltraVue Mesh, White
Mfr # WK1-C01-MSUV-L00-H20-W37
Zoro # G513737933
product price:Â $64.45
/eaKey Features
Width
37 in
Window Screen Type
Wicket
Mesh Type
UltraVue
Series
WK1
Frame Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WK1-C01-MSUV-L00-H20-W37
Zoro #
G513737933
UPC #
-
Country of Origin
United States
Dimensions
Width
37 in
Height
20 in
Frame Thickness
1.25 in
Details
Window Screen Type
Wicket
Mesh Type
UltraVue
Series
WK1
Frame Color
White
Description
The WK1 is designed for a variety of window types, and features our proprietary wicket design for easy adjustment and controlled access to your windows. Add up to 5 wickets when customizing your wicket screen!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.