24 in W x 55 in H Slider Glider Window Screen, SL6, UltraVue Mesh, White

  • Mfr # SL6-C01-MSUV-L00-H55-W24

  • Zoro # G513738596


product price:  $92.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL6
Frame Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL6-C01-MSUV-L00-H55-W24
Zoro #
G513738596
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
55 in
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL6
Frame Color
White

Description

The SL6 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.