Butcher Wrap, 18 In x 250 ft.

  • Mfr # 48K982

  • Zoro # G5137964


product price:  $14.79
/ea

Key Features

Color
White
Basis Weight
40 lb
Width
18 in
Length
250 ft
Roll Dia.
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48K982
Zoro #
G5137964
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Length
250 ft
Roll Dia.
5 1/2 in
Sheet Width
18 in
Sheet Length
250 ft
Roll Diameter
5 1/2 in

Details

Item
Butcher Paper
Color
White
Basis Weight
40 lb
Product Type
Roll
Standards
FDA Approved
Material
Paper
Fold Type
No Fold
BPI Certified
Yes
FSC Certified
Yes
Compostable
Home Compostable
USDA Certified Bio-based Products
Yes
Item Weight
Light-Weight
SFI Certified
Yes
Bio-Based
Yes
Recyclable
Yes
Disposable Utensil Type
Roll
Weight
Light-Weight

Description

Butcher Paper, Bio-Based Yes, BPI Certified Yes, Coating Type Uncoated, Color White, Compostable Home Compostable, Fold Type No Fold, FSC Certified Yes, Material Paper, Number of Sheets Not Applicable, Product Type Roll, Recyclable Yes, Roll Diameter 5 1/2 in, SFI Certified Yes, Sheet Length 250 ft, Sheet Width 18 in, Standards FDA Approved, USDA Certified Bio-based Products Yes, Weight Light-Weight, Basis Weight 40 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.