1/4 Turn Latch Electrical Enclosures, 36 in H, 12 in D, 36 in W, 12, 13, 3R, 4, Steel

  • Mfr # N412363612CST

  • Zoro # G5138987


product price:  $994.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
36 in
Nominal Height
36 in
Nominal Depth
12 in
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N412363612CST
Zoro #
G5138987
UPC #
786725864492
Country of Origin
United States

Dimensions

Nominal Width
36 in
Nominal Height
36 in
Nominal Depth
12 in
Usable Opening Depth
11.88 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Series
N412-CST
Features
Mounting Holes
Gasket
Seamless Polyurethane Poured in Place
Standards
CSA Certified, cULus, IEC, UL Listed
Metal Gauge
14 ga
IP Rating
IP66
Enclosure Cover Features
1/4 Turn Semiflush Latch
Interior Panel
34C492
Capacity
15552 cu.in
Weight
106 lb.
Application
Hubbell Wiegmann N412CST ULTIMATE Series Enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamline
Gasket Material
Seamless Polyurethane Poured in Place
Compatible Panel Model Number
NP3636C, NP3636CG
Environment - MERCH
Washdown
Includes Knockouts
Knockouts Not Included

Description

Enclosure NEMA Rating 12, 13, 3R, 4, Material of Enclosure Carbon Steel, 36 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Painted, Color Gray, Depth 12 in, Enclosure Cover Features 1/4 Turn Semiflush Latch, Features Mounting Holes, Seamless Polyurethane Poured in Place Gasket, Height 36 in, Interior Panel 34C492, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting, Series N412-CST, Standards CSA Certified, cULus, IEC, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.