Heavy Duty Staples, 20 ga, Power Crown, 1/4 in Leg L, 5000 PK

  • Mfr # 10D667

  • Zoro # G5140134


product price:  $7.89

Key Features

For Use With
10D663 Hammer Tacker
Gauge
20
Leg Length
1/4 in
Crown Style
Power
Crown Width
29/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10D667
Zoro #
G5140134
UPC #
190735720868
Country of Origin
Taiwan, Province of China

Dimensions

Leg Length
1/4 in
Crown Width
29/64 in
Fits Maximum Wire Diameter
0.049 in to 0.022 in

Details

Item
Heavy Duty Staples
For Use With
10D663 Hammer Tacker
Gauge
20
Crown Style
Power

Description

Power Crown Staples,20 ga,PK5000, Gauge 20 ga, Crown Width 29/64 in, Leg Length 1/4 in, Product Type Pointed Crown Staple, For Use With 10D663, Package Quantity 5000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.