3/B136 Banded V-Belt, 139-3/4" Outside Length, 2" Top Width, 1/2" Thickness, 3 Ribs
Mfr # 13V511
Zoro # G5140195
product price:Â $168.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded
V-Belt Section
B
Industry Number
3/B136
Number of Ribs
3
Top Width
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
13V511
Zoro #
G5140195
UPC #
190735122099
Country of Origin
Indonesia
Dimensions
Top Width
2"
Thickness
1/2"
Outside Length
139-3/4"
Belt Trade Size
B
Details
Item
Banded V-Belt
V-Belt Type
Banded
V-Belt Section
B
Industry Number
3/B136
Number of Ribs
3
Material
Fabric Cover, Rubber Body, Polyester Cords
Reinforcing Cord Material
Polyester
Temp. Range
-22 Degrees to 194 Degrees F
For Use With
Multiple Belt Systems
Construction
Reinforced Tie Band, Wrapped
Resistance Properties
Heat Resistant, Oil Resistant
Belt Material
Polyester Cords, Rubber
Number of Bands
3
Edge Construction
Wrapped
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
194 Degrees F
Description
Banded V-Belt, Belt Material Rubber Compound, Edge Construction Wrapped, Industry Number 3/B136, Number of Bands 3, Outside Length 139.8 in, Reinforcing Cord Material Polyester, Thickness 1/2 in, Top Width 2 in, Belt Trade Size B, V-Belt Type Banded, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.