1 gal Janitorial Handheld Sprayer, Polyethylene, 34 in L Hose, Cone Nozzle Spray Pattern, Manual

  • Mfr # 12U478

  • Zoro # G5140362


product price:  $28.59
/ea

Key Features

Sprayer Tank Capacity
1 gal
Type
Handheld
Sprayer Pressure Release
No
Tank Material
Polyethylene
Hose Length
34 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12U478
Zoro #
G5140362
UPC #
190735740170
Country of Origin
China

Dimensions

Hose Length
34 in
Wand Length
12 in
Fill Opening Size
4-1/2 in
Pump Length
11 in
Hose Diameter
15/64 in

Details

Sprayer Tank Capacity
1 gal
Type
Handheld
Sprayer Pressure Release
No
Tank Material
Polyethylene
Wand Material
Polypropylene
Nozzle Spray Pattern
Cone
Max Sprayer Pressure
45 psi
Item
Sprayer
In Tank Filter
Yes
Sprayer Nozzle Material
Polyethylene
Adjustable Nozzle
Yes
Seal/Gasket Material
Viton(TM)
Sprayer Application
Janitorial and Sanitation
Hose Material
PVC
Includes
Strap
Tank Capacity
1 gal
Application
Cleaning and Degreasing
Material
Polyethylene
Power Source
Manual
Product Type
Handheld Sprayer
Basic Power Source
Manual
Nozzle Material
Polyethylene
Connection Type
Threaded
Spray Distance - Minimum
3 3/10 ft
Mixing System
Mix-in-Tank
Pressurizing Method
Manual Pump
Chemical Compatibility
Cleaners and Degreasers, Bleach and Disinfectant, Herbicide, Pesticide, Sealants, Curing Compounds, and Form Oils
Sprayer Pressure - Maximum
45 psi
Number of Nozzles Included
1
Spray Distance - Maximum
19 7/10 ft
Spray Liquid
Non-Foam
Spray Mechanism
Hand-Pump
Sprayer Form
Handheld

Description

Handheld Sprayer, Sprayer Type Not Applicable, Sprayer Application Janitorial and Sanitation, Sprayer Tank Capacity 1 gal, Sprayer Pressure Release No, Tank Material Poly, In Tank Filter Yes, Hose Length 3 1/2 ft, Fill Opening Size 4 1/2 in, Wand Material Polypropylene, Nozzle Spray Pattern Cone, Adjustable Nozzle Yes, Sprayer Nozzle Material Polyethylene, Max Sprayer Pressure 45 psi, Wand Length 12 in, Hose Material PVC, Includes Strap, Pump Length 11 in, Seal/Gasket Material Viton(TM)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.