2L150 FHP V-Belt, 15 in Outside Length, 1/4 in Top Width, 5/32" Thickness, 1 Ribs

  • Mfr # 13V775

  • Zoro # G5140676


product price:  $6.99
/ea

Key Features

V-Belt Type
Cogged
V-Belt Section
2L
Industry Number
2L150
Number of Ribs
1
Top Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13V775
Zoro #
G5140676
UPC #
190735124710
Country of Origin
Philippines

Dimensions

Top Width
1/4 in
Thickness
5/32"
Outside Length
15 in
Belt Trade Size
2L

Details

Item
FHP V-Belt
V-Belt Type
Cogged
V-Belt Section
2L
Industry Number
2L150
Number of Ribs
1
Material
Polyurethane body, Polyester cords
Reinforcing Cord Material
Polyester
Temp. Range
-22 Degrees to 194 Degrees F
Construction
Raw Edge, Cogged
For Use With
Single or Multiple V-Belt Drives
Resistance Properties
Heat Resistant, Oil Resistant
Number of Bands
1
Edge Construction
Wrapped
Application
Multiple V-Belt Drives, Single V-Belt Drives
Belt Material
Polyurethane
Maximum Operating Temperature
194 Degrees F
Minimum Operating Temperature
-22 Degrees F

Description

The DAYTON - 13V775 is a Fractional Horsepower (FHP) V-Belt, a type of power transmission belt commonly used in industrial applications. This FHP V-Belt is intended for use as a medium of power transmission between pulleys in machinery, which may contribute to smoother operation and potentially less downtime. Its robust construction is intended for long-term use under heavy-duty conditions often found in various industries like manufacturing, automotive among others.

Key Features of the DAYTON - 13V775 FHP V-Belt:

  • Belt Material: The belt material consists of Polyurethane that could enhance its durability and flexibility.
  • Construction: Raw Edge, Cogged design enhances grip on pulleys for improved power transmission efficiency.
  • For Use With: Suitable for Single or Multiple V-Belt Drives applications.
  • Material: Composed of a Polyurethane body with Polyester cords reinforcing the structure for increased strength and resistance against environmental factors like heat and chemicals.
  • Temperature Range: Is rated for operation within temperature ranges from -22 Degrees to 194 Degrees Fahrenheit. Functionality or integrity outside this range cannot be guaranteed.
  • V-Belt Section: Classified under the '2L' section indicating its dimensions and compatibility with certain machinery types.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.