Unisex T-Shirt, Polyester, Green, 4XL

  • Mfr # 9114-4X

  • Zoro # G5141306


product price:  $29.65
/ea

Key Features

Size
4XL
Material
Polyester
Color
Green
Back Stripe Pattern
U
Standards
ANSI 107 Type R Class 2 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9114-4X
Zoro #
G5141306
UPC #
801094911469
Country of Origin
Viet Nam

Dimensions

Size
4XL
Fits Chest Size
54 in to 56 in
Length
33 in
Maximum Chest Size
56 in
Minimum Chest Size
54 in
Size-Body Type
Regular
Reflective Stripe Width
2 in

Details

Item
T-Shirt
Material
Polyester
Color
Green
Back Stripe Pattern
U
Standards
ANSI 107 Type R Class 2 Compliant
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Fabric Weight
0.7 lb
Features
Black Sides Provide Visual Contrast, Significantly Reduces Hot Spots and Provides Greater Flexibility Over Solid Tapes
Gender
Unisex
Shirt Style
T-Shirt
Reflective Stripe Border Type
None
Moisture-Wicking
Yes
Garment Features
Black Sides, Sweat-Wicking
Sleeve Type
Short
Water-Resistant
Yes
Series
9114
Pocket Locations
Left Chest
Reflective Tape Type
Glass Bead
Collar Style
Lay Flat

Description

T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Collar Style Lay Flat, Color Green, Size 4XL, Size-Body Type Regular, Fabric Weight 0.7 lb, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Sides, Sweat-wicking, Standards ANSI 107 Type R Class 2 Compliant, Sleeve Type Short, Maximum Chest Size 56 in, ANSI Type R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.