Unisex Short Sleeve Hi-Vis Black Sided T-Shirt, Polyester, Green, M

  • Mfr # 9114-M

  • Zoro # G5141324


product price:  $31.89
/ea

Key Features

Size
M
Material
Polyester
Color
Green
Fits Chest Size
34 in to 36 in
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9114-M
Zoro #
G5141324
UPC #
801094911414
Country of Origin
Viet Nam

Dimensions

Size
M
Fits Chest Size
34 in to 36 in
Length
28 in
Minimum Chest Size
34 in
Maximum Chest Size
36 in
Reflective Stripe Width
2 in
Size-Body Type
Regular

Details

Item
Short Sleeve Hi-Vis Black Sided T-Shirt
Material
Polyester
Color
Green
Back Stripe Pattern
U
Standards
ANSI 107 Type R Class 2 Compliant
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Features
Black Sides Provide Visual Contrast, Significantly Reduces Hot Spots and Provides Greater Flexibility Over Solid Tapes
Fabric Weight
0.52 lb
Gender
Unisex
Moisture-Wicking
Yes
Pocket Locations
Left Chest
Garment Features
Black Sides, Sweat-Wicking
Sleeve Type
Short
Reflective Stripe Border Type
None
Collar Style
Lay Flat
Shirt Style
T-Shirt
Water-Resistant
Yes
Series
9114
Reflective Tape Type
Glass Bead

Description

T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Collar Style Lay Flat, Color Green, Size M, Size-Body Type Regular, Fabric Weight 0.52 lb, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Sides, Sweat-wicking, Standards ANSI 107 Type R Class 2 Compliant, Sleeve Type Short, Maximum Chest Size 36 in, ANSI Type R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.