40 in W x 72 in H Hinged / wicket Window Screen, WK2LR, Aluminum Mesh, Black

  • Mfr # WK2LR-Black-L48-MSAL-L00-Aluminum-H72-W40

  • Zoro # G514178391


product price:  $175.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Width
40 in
Window Screen Type
Hinged / wicket
Mesh Type
Aluminum
Series
WK2LR
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WK2LR-Black-L48-MSAL-L00-Aluminum-H72-W40
Zoro #
G514178391
UPC #
-
Country of Origin
United States

Dimensions

Width
40 in
Height
72 in
Frame Thickness
1.25 in
Mesh Size
40 in x 72 in

Details

Window Screen Type
Hinged / wicket
Mesh Type
Aluminum
Series
WK2LR
Frame Color
Black
Frame Material
Aluminum
Screen Material
Fiberglass
Screen Color
Black

Description

The WK2 is designed for a variety of window types, and features our proprietary wicket design for easy adjustment and controlled access to your windows. Add up to 2 wickets when customizing your wicket screen, with center, left, and right wicket locations. This robust window screen is reinforced by 1.25in extruded aluminum walls, thicker than any other extruded window screen in our catalog. The durable, weather-resistant aluminum frame is customizable to blend seamlessly with your unique space while providing unparalleled protection from the outdoors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.