Radial Ball Bearing, Sealed, 15mm Bore Dia

  • Mfr # 6202 2RSNR JEM

  • Zoro # G5143205


product price:  $18.69
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Sealed
System of Measurement
Metric
Bore Dia.
15 mm
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6202 2RSNR JEM
Zoro #
G5143205
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
15 mm
Outside Dia.
35 mm
Width
11 mm
Bore Diameter
15 mm
Outside Diameter
35 mm
Outer Ring Width
11 mm
Outside Dia. Tolerance
+0/-11 micron
Outside Diameter Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-0.007 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Sealed
System of Measurement
Metric
Seal/Shield Type
Double Sealed
Bearing Industry Number
6202
ABEC Rating
1
Closure
Double Sealed
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Cage Material
Steel
Bearing Material
Steel
Static Load Capacity
840 lb
Dynamic Load Capacity
1,800 lb
Max. RPM
28,000 RPM
Temp. Range
-40 Degrees to 212 Degrees F
Seal Material
Synthetic Rubber
ABEC Tolerance
1
Lubrication
MT47 Grease
Bore Tolerance
+0/-.007mm
Shield Material
Metal
Industry Number
6202 2RSNR JEM
Retainer Type
Snap Ring
Ring Material Grade
100Cr6
Lubricant Material
MT47 Grease
Includes Retaining Ring
Yes
Maximum Speed
28,000 RPM
Static Radial Load Capacity
840 lbf
Seal Type
Contact
Dynamic Radial Load Capacity
1,800 lbf
Maximum Axial Load
1,800 lbf
Minimum Temperature
-40 Degrees F
Retaining Ring Groove
Yes
Retaining Ring Material
Snap Ring
Maximum Temperature
212 Degrees F

Description

Radial Ball Bearing, Bearing Industry Number 6202, Bore Diameter 15 mm, Closure Double Sealed, Outer Ring Width 11 mm, Outside Diameter 35 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.007 mm, Dynamic Radial Load Capacity 1,800 lbf, Includes Retaining Ring Yes, Lubricant Material MT47 Grease

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.