Radial Ball Bearing, 6207 Industry Number, Double Shielded, 35 mm Dia, Alloy Steel

  • Mfr # 6207 2Z JEM

  • Zoro # G5143336


product price:  $39.35
/ea

Key Features

Bearing Type
Shielded
Single Row/Double Row
Single Row
System of Measurement
Metric
Bore Dia.
35 mm
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6207 2Z JEM
Zoro #
G5143336
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
35 mm
Outside Dia.
72 mm
Width
17 mm
Bore Diameter
35 mm
Outside Diameter
72 mm
Outer Ring Width
17 mm
Outside Dia. Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-0.01 mm
Outside Diameter Tolerance
+0/-11 micron
Fillet Radius
1 mm

Details

Item
Radial Ball Bearing
Bearing Type
Shielded
Single Row/Double Row
Single Row
System of Measurement
Metric
Seal/Shield Type
Double Shielded
Bearing Industry Number
6207
ABEC Rating
1
Closure
Double Shielded
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Cage Material
Steel
Bearing Material
Steel
Industry Number
6207 2Z JEM
Lubrication
MT47 Grease
Temp. Range
-40 Degrees to 212 Degrees F
Shield Material
Steel
Static Load Capacity
3,400 lb
ABEC Tolerance
1
Max. RPM
13,000 RPM
Bore Tolerance
+0/-.01mm
Dynamic Load Capacity
6,100 lb
Static Radial Load Capacity
15.3 kN
Maximum Speed
10,000 RPM
Minimum Temperature
-40 Degrees F
Maximum Axial Load
6,100 lbf
Lubricant Material
MT47 Grease
Maximum Temperature
212 Degrees F
Dynamic Radial Load Capacity
27 kN
Retaining Ring Groove
No
Includes Retaining Ring
No
Ring Material Grade
100Cr6

Description

Radial Ball Bearing, Bearing Industry Number 6207, Bore Diameter 35 mm, Closure Double Shielded, Outer Ring Width 17 mm, Outside Diameter 72 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Dynamic Radial Load Capacity 27 kN, Fillet Radius 1 mm, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.