Cotter Pin, 3/16 in Dia, 3/4 in L, Steel, 250 PK

  • Mfr # 18X75EPCPZ-250

  • Zoro # G514435043


product price:  $79.15
/pk 250, $0.32/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Pin Diameter
3/16 in
Shank Length
3/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18X75EPCPZ-250
Zoro #
G514435043
UPC #
759762070317
Country of Origin
Multiple

Dimensions

Pin Diameter
3/16 in
Shank Length
3/4 in

Details

Item
Cotter Pin
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated

Description

Cotter Pins are simple fasteners that are used to secure a bolt, or any other rod-shaped fastener, in place.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.