
Reciprocating Saw Blade, L:9, TPI:10, PK5, Straight
Mfr # DWAR9110
Zoro # G514702640
product price:Â $24.59
/pk 5, $4.92/eaKey Features
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Cutting Edge Style
Rigid for Straight Cuts
Application
Demolition
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DWAR9110
Zoro #
G514702640
UPC #
885911590556
Country of Origin
United States
Dimensions
Length
9 in
Overall Thickness
1 in
Overall Length
9 in
Overall Width
1 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
10
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Cutting Edge Style
Rigid for Straight Cuts
Application
Demolition
For Workpiece Material
Metal
Compatible Product Type
Reciprocating Saw
Product Type
Reciprocating Saw Blade
Description
Reciprocating Saw Blade, Teeth per Inch 10, Tip Material Bi-Metal, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.