This item is Discontinued.

Peerless Industries Monitor Stand, Up to 30 in, Desktop, Black LCT100S

Monitor Stand, Up to 30 in, Desktop, Black (Discontinued)

  • Mfr # LCT100S
  • Zoro # G5150171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCT100S
Zoro #
G5150171
UPC #
735029296546
Country of Origin
China

Dimensions

Overall Width (In.)
7
Overall Height (In.)
16
Overall Depth (In.)
6-1/8

Details

Item
Monitor Stand
Color
Black
Construction
Steel
Tilting Angle (Deg.)
40
Swivel Angle (Deg.)
180
For Use With
Up to 30 in Monitors
Finish
Powder Coated
Load Capacity (Lb.)
20
Mounting
Desktop /Grommet
Standards
UL
Features
Desk Clamp or Grommet Mount Option, Aluminum Casted Arm, Adjustable Height, Integrated Cable Management
Pitch (Deg.)
0

Description

Monitor Stand, Color Black, Finish Powder Coated, Features Desk Clamp or Grommet Mount Option, Aluminum Casted Arm, Adjustable Height, Integrated Cable Management, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.