Conical Anchor Kit, Not Rated Tension Strength, 7/8"L, Plastic, 100 PK

  • Mfr # U63157.008.0001

  • Zoro # G5150537


product price:  $9.99
/pk 100, $0.10/ea

Key Features

Compatible Material
Block, Brick, Concrete, Drywall, Plaster, Stone, Wood
Anchor Diameter
3/16"
Anchor Length
7/8"
Thread Size
#8 to #10
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U63157.008.0001
Zoro #
G5150537
UPC #
190735827581
Country of Origin
Multiple

Dimensions

Anchor Diameter
3/16"
Anchor Length
7/8"
Thread Size
#8 to #10
Drill Bit Size
3/16"
Minimum Material Thickness
1/4"
Screw Length
1 in
Min. Thread Length
1"
Anchor Size
#8 x 7/8 in
Screw Size
#8
Thread Length
1 in
Compatible Screw Length
1 in
Minimum Hole Depth
7/8 in
Screw Length Included
1 in
Maximum Material Thickness
1/2 in
Screw Size Included
#10
Compatible Screw Size
#8

Details

Item
Conical Anchor Kit
Compatible Material
Block, Brick, Concrete, Drywall, Plaster, Stone, Wood
Material
Plastic
Head Type
Flat
Drive Type
Combination Phillips/Slotted
Includes
(100) Combo Slotted/Phillips Pan Head Sheet Metal Screws #10 x 1 in, (100) Plastic Anchors, (1) Carbide Tipped Masonry Drill, Number 11K368
Tension Strength (1/2 in Drywall)
Not Rated
Screw Type
Phillips/Slotted
Use With
#8 Screws
Wall Anchor Style
Conical
Wall Anchor Type
Hollow Wall Anchor
Type
Hollow or Solid Wall
Color
Blue
Minimum Clearance Behind Wall
3/16 in
Thread Direction
Right Hand and Left Hand
Finish
Plain
Flange Style
Flanged
Pack Size
Small Pack
Includes Screw
Yes
Removable
Removable
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Series
Wall-Dog

Description

Conical Anchor Kit, System of Measurement Inch, Anchor Length 7/8 in, Anchor Diameter 3/16 in, Thread Size #8 to #10, Thread Length 1 in, Drive Type Combination Slotted/Phillips, Flange Style Flanged, Head Type Flat, Includes Screw Yes, Screw Size Included #10, Screw Length Included 1 in, Compatible Screw Size #8, Compatible Screw Length 1 in, Color Blue, Finish Plain, Material Plastic, Compatible Material Block, Brick, Concrete, Drywall, Plaster, Stone, Wood, Drill Bit Size 3/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.