Conical Anchor Kit, Not Rated Tension Strength, 3/4"L, Plastic, 100 PK

  • Mfr # U63157.006.0001

  • Zoro # G5150555


product price:  $8.89
/pk 100, $0.09/ea

Key Features

Compatible Material
Block, Brick, Concrete, Drywall, Plaster, Stone, Wood
Anchor Diameter
9/64"
Anchor Length
3/4"
Thread Size
#6 to #8
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U63157.006.0001
Zoro #
G5150555
UPC #
190735827574
Country of Origin
Multiple

Dimensions

Anchor Diameter
9/64"
Anchor Length
3/4"
Thread Size
#6 to #8
Drill Bit Size
3/16"
Minimum Material Thickness
1/4"
Min. Thread Length
3/4"
Screw Length
3/4 in
Anchor Size
#6 x 3/4 in
Screw Size
#6
Compatible Screw Size
#6
Minimum Hole Depth
3/4 in
Thread Length
3/4 in
Maximum Material Thickness
1/2 in
Screw Size Included
#6
Compatible Screw Length
3/4 in
Screw Length Included
3/4 in

Details

Item
Conical Anchor Kit
Compatible Material
Block, Brick, Concrete, Drywall, Plaster, Stone, Wood
Material
Plastic
Head Type
Flat
Drive Type
Combination Phillips/Slotted
Includes
(100) Combo Slotted/Phillips Pan Head Sheet Metal Screws #6 x 3/4 in, (100) Plastic Anchors, (1) Carbide Tipped Masonry Drill, Number 11K367
Tension Strength (1/2 in Drywall)
Not Rated
Use With
#6 Screws
Screw Type
Phillips/Slotted
Wall Anchor Style
Conical
Type
Hollow or Solid Wall
Wall Anchor Type
Hollow Wall Anchor
Series
Wall-Dog
Removable
Removable
Color
Blue
Thread Direction
Right Hand and Left Hand
Minimum Clearance Behind Wall
3/16 in
Includes Screw
Yes
System of Measurement
Inch
Flange Style
Flanged
Pack Size
Small Pack
Finish
Plain
Manufacturer Location
Globally Sourced

Description

Conical Anchor Kit, System of Measurement Inch, Anchor Length 3/4 in, Anchor Diameter 9/64 in, Thread Size #6 to #8, Thread Length 3/4 in, Drive Type Combination Slotted/Phillips, Flange Style Flanged, Head Type Flat, Includes Screw Yes, Screw Size Included #6, Screw Length Included 3/4 in, Compatible Screw Size #6, Compatible Screw Length 3/4 in, Color Blue, Finish Plain, Material Plastic, Compatible Material Block, Brick, Concrete, Drywall, Plaster, Stone, Wood, Drill Bit Size 3/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.