SAIT 81220 DA-F Handy Roll , 2" x 50 yards, 120 Grit, 1-Pack
Mfr # 81220
Zoro # G5151437
product price:Â $53.79
/eaKey Features
Overall Length
150 ft
Overall Width
2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Grade
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81220
Zoro #
G5151437
UPC #
699053812205
Country of Origin
Italy
Dimensions
Overall Length
150 ft
Overall Width
2 in
Length
150 ft
Width
2 in
Details
Item
Handy Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Open Coat
Grade
Fine
Grit
120
Backing Material
Cotton Cloth
Backing Weight
J
Series
DA-F
Color
Red
Description
Abrasive Roll, Abrasive Material Aluminum Oxide, Backing Material J Weight, Backing Weight J, Color Red, Grade Fine, Grit 120, Series DA-F, Overall Length 150 ft, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.