3/4" FNPT Lead Free Bronze Ball Cone Check Valve

  • Mfr # 61LF10401

  • Zoro # G5151745


product price:  $56.65
/ea

Key Features

Pipe Size
3/4"
Hex Size
1 1/2"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Lead Free Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61LF10401
Zoro #
G5151745
UPC #
670750510670
Country of Origin
United States

Dimensions

Pipe Size
3/4"
Hex Size
1 1/2"
Overall Height
1 1/2 in
Width
1 1/2 in
Size
3/4"
Pipe or Tube Size - Check Valves
3/4 in
Length
2 7/8 in
Overall Length
2.88 in
Pipe or Tube Size
3/4 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Lead Free Bronze
Max. Steam Pressure - Valves
125 psi WSP
Max. Pressure
400 psi / 125 psi Steam
Flow - Valves
3.53 gpm
Material of Construction
Lead Free Bronze
Sub-Category
Bronze
Standards
CRN, NSF
Max. Steam Pressure
125 psi
Mechanism and Body Design
Inline Ball Cone
Application - Valves
General Purpose
Flow
3.53 gpm
Compliance
NSF61-G, NSF 383
Spring Material
316 Stainless Steel
Mounting Position
Vertical or Horizontal
Max. Temp. - Valves
180 Degrees F
Cracking Pressure
0.5 psi
Spring Material - Check Valves
Stainless Steel
Max. Temp.
350 Degrees F
Body Material - Valves
Bronze
Seat Material - Check Valves
RPTFE
Min. Temp. - Valves
33 Degrees F
Flow Design
Single
Item
Check Valve
Connection Type - Check Valves
FNPT x FNPT
Mounting Orientation - Check Valves
Horizontal, Vertical
Item - Check Valves
Check Valve
Max. Water Pressure - Valves
400 psi
Seal Material - Check Valves
EPDM
Cracking Pressure - Check Valves
0.5 psi
Seat Material
Glass-Filled Polypropylene
Max. Water Pressure
400 psi Non Shock CWP
Seal Material
EPDM
Mounting Orientation
Horizontal, Vertical
Seal
Viton
Type
Inline
Check Mechanism
Ball
Valve Body Style
Inline
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
350 Degrees F
Silent Check
Standard
Vacuum Service Rating
Not Rated
Coefficient of Volume (Cv)
3.53
Connection Type - Side 2
NPT
Maximum Pressure - Steam
125 psi
3-A Standard Compliance
Not Rated
Valve Ways
2-Way
Connection Gender - Side 1
Female
Maximum Pressure - Operating
400 psi
Check Mechanism Material
RPTFE
Connection Type - Side 1
NPT
Connection Gender - Side 2
Female
Includes Counterweight
No Counterweight
Operating Temperature - Minimum
33 Degrees F
For Media
Steam, Water
Valve Series
61

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Bronze, Pipe or Tube Size 3/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material RPTFE, Spring Material Stainless Steel, Flow - Valves 3.53 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.