Men's Athletic Shoe, Black, 13, 640005

  • Mfr # 640005-13-200

  • Zoro # G515193249


product price:  $124.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Style Number
640005
Waterproof
No
Static Dissipative
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
640005-13-200
Zoro #
G515193249
UPC #
885818016449
Country of Origin
Cambodia

Dimensions

Size
13
Overall Height
4 1/2 in
Width
D

Details

Item
Athletic Shoe
Gender
Men's
Color
Black
Style Number
640005
Waterproof
No
Static Dissipative
Yes
Conductive
No
Liner Technology
BreathActive
For Outdoor Traction
Yes
Upper Material
Leather
Ninety-Degree Heel
No
Standards
TAA Compliant
Metal Chip-Resisting Sole
Yes
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Maximum Heat Rating
572 Degrees F
Outsole Material
Rubber
Electrical Hazard Rated
No
Insulated
No
Shank Material
Nylon
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
Toe Cap Material
Composite
Closure
Lace Up
Heel Definition
Flat Heel
Metatarsal Guard
No
Style Family
Athletic Shoe
Puncture-Resistant Sole
No
Midsole Technology
idCELL
Midsole Material
EVA
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Outsole Technology
No
Insole Technology
Dual Density, Evercushion RELIEF(R)
Construction
Cemented
Toe Shape
Round
Oil-Resisting Sole
Yes
Removable Insole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 13, Static Dissipative Yes, Style Number 640005, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 4 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.