Pressure Gauge, 1/2 in NPT, Bottom Location

  • Mfr # MEX5-D62.H37/0133

  • Zoro # G515271664


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Series
MEX5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEX5-D62.H37/0133
Zoro #
G515271664
UPC #
-
Country of Origin
France

Dimensions

Process Connection Size
1/2 in
Case Diameter
3.98 in
Nominal Dial Diameter
100 mm
Case Depth
50.5 in

Details

Item
Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
MEX5
Lens Material
Glass
Primary Scale Units
psi
Liquid-Filled Case
Yes
Panel-Mountable
No
Blowout Safety Back
Yes
Case Color
Metallic
Includes
Vent Plug
Socket Material
316 Stainless Steel
Case Material
Stainless Steel
Standards
ATEX Ex II 2 GDc-IM2c, EN 837-1
Dial Color
White
Sensor Material
316L Stainless Steel
Pointer Color
Black
Process Connection Gender
Male
Pressure Range Type
Compound
Dial Face Material
Aluminum
Field Fillable
No
NEMA Enclosure Rating
No Enclosure
Bezel Gasket Material
Elastomer
Operating Temperature - Minimum
-20 Degrees C
Includes Calibration Certificate
No
Primary Scale Vacuum Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
5,000 psi
IP Rating
IP65
Case Liquid
Glycerin
Compatible with Brand
Universal
Scale Type
Single
Process Media Temperature - Minimum
-4 Degrees F
Accuracy Grade
EN 837-1
Bezel Material
Stainless Steel
Pressure Gauge Type
Industrial Pressure Gauge
Compatible with Series
MEX5
Operating Temperature - Maximum
70 Degrees C
Process Media Temperature - Maximum
158 Degrees F
Secondary Scale Units
bar
Non-Sparking
Yes
Pointer Material
Aluminum
Primary Scale Vacuum Measurement - Maximum
5,000 psi
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Pressure Gauge, Accuracy +/-1.00 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material 316 Stainless Steel, Sensor Material 316L Stainless Steel, Accuracy Grade EN 837-1, Series MEX5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.