
CW 22mm Black bezel ILLD PB Round Flush
Mfr # CW1L-A1E10QMPW
Zoro # G515309701
product price:Â $56.39
/eaKey Features
Push Button Style
Flush
Action
Maintained
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CW1L-A1E10QMPW
Zoro #
G515309701
UPC #
-
Country of Origin
Unknown
Dimensions
Panel Cutout Diameter
22 mm
Details
Item
Push Button Switch
Push Button Style
Flush
Action
Maintained
Operator Illumination
Illuminated
Head Color
White
Head Material
Polyalylate
Terminal Connection
Screw Clamp
Standards
UL 508, CSA C22.2 No. 14, EN 60947-5-1, GB14048.5
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.