2" FNPT Bronze Ball Valve Inline

  • Mfr # 70LF14801

  • Zoro # G5153294


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70LF14801
Zoro #
G5153294
UPC #
670750618574
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
1.5 in
Nominal Valve Size
2 in
Handle Length
7.75 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Body Material
Bronze
Temp. Range
-20 Degrees to 450 Degrees F
Ball Valve Product Group
Manual
Handle Type
Lever
Compliance
ISO 9001
Stem Type
Blowout Resistant
Max. Pressure
600 PSI CWP
Stem Material
316 Stainless Steel
Seat Material
PTFE
Standards
Build America Buy America Act (BABA), Buy American Act (BAA), CRN, Material Quality C89836 (Lead-Free)
Handle Material
PVC, Zinc-Plated Steel
Features
White Grip, and Blue Hang Tag
Seal Material
PTFE
Type
Two Piece
NSF Certifications for Food and Drinking Water
NSF 61
Connection Gender - Side 2
Female
Handle - Locking
Non-Locking
Connection Type - Side 2
NPT
Coefficient of Volume (Cv)
0.01
Maximum Pressure - Steam
150 PSI WSP
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Color - Valve Handle
Yellow
Color - Valve Body
Bronze
Cleaned and Bagged
Not Cleaned and Bagged
Connection Type - Side 1
NPT
Vacuum Service Rating
29 in Hg
Operating Temperature - Maximum
350 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Valve Series
70

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.