Hydraulic Cylinder Pressure Gauge, 0 to 10,000 psi psi, 4 in Dial, 1/2 in NPTF, Bottom Location

  • Mfr # GF10P

  • Zoro # G5153881


product price:  $536.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPTF
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GF10P
Zoro #
G5153881
UPC #
662005121342
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Nominal Dial Size
4 in
Case Depth
2 in
Case Diameter
4.3 in
Nominal Dial Diameter
4 in

Details

Item
Hydraulic Cylinder Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPTF
Application
Hydraulics
Gauge Case Material
Stainless Steel
Series
GF
Lens Material
Glass
Primary Pressure Range
0 to 10,000 psi
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
For Use With
Hydraulics
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Required Gauge Adapter
Enerpac GA-1, GA-2 OR GA-4
Smallest Graduation
100 psi
Gauge Primary Range Smallest Graduation
100
Case Color
Metallic
Gauge Application
General Purpose
Gauge Mounting Method
Lower Mount
Case Material
Stainless Steel
Connection Type
NPTF
Compatible With
All 10 ton RC, RSM, RCS, RR, RW Cylinders
Compatible Gauge Adapter
Enerpac GA-1, Enerpac GA-2
Vibration Resistance
Liquid-Filled
Compatible Cylinder/Press
All 10 ton RC/RSM/RCS/RR/RW Cylinders, ENERPAC V-10, ENERPAC V-91
Requires Adapter
Yes
Scale Type
Single
Secondary Scale Minor Graduations
0.2, 200
Compatible Brand and Series
ENERPAC V-10, ENERPAC V-91
Includes Vent Plug
No
Pressure Range Type
Pressure
Dial Color
White
Field Fillable
No
Secondary Scale Units
lbs, ton
Adjustable Pointer
No
Primary Scale Minor Graduations
100
Freeze Resistant Movement
No
Gauge Case Liquid
Glycerin
Accuracy Scale
Full Scale
Pressure Gauge Type
Hydraulic Cylinder Pressure Gauge
Process Connection Gender
Male
Compatible Manufacturer Model Number
V-10, V-91
Removable Bezel
No
Includes Mounting Hardware
No
Case Construction
Corrosion Resistant
Force
0 to 11 tons
Cylinder Series Compatibility
RC, RSM , RCS, RR, RW
Maximum Pressure
10000
System of Measurement
Imperial
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
10,000 psi
Case Liquid
Glycerin
Compatible Cylinder Series
All 10 ton RC/RSM/RCS/RR/RW Cylinders, ENERPAC V-10, ENERPAC V-91
Compatible Gauge Adapter Series
Enerpac GA-1, Enerpac GA-2
Compatible with Manufacturer Part Number
V-10, V-91

Description

Pressure Gauge, Gauge Type Glycerin Filled, Dial Size 4 In., Range 0 to 10,000 psi, Connection Size 1/2 In. FNPT, Connection Location Lower, Smallest Graduation 100 psi, Accuracy +/-1 Percent, Case Material Stainless Steel, Case Color Silver, Filled With Glycerin, Lens Material Glass, Required Gauge Adapter GA-3, For Use With Hydraulics, Series GF, Includes Dual Scale

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.