Zapp Series Black Mesh Back Adjustable Task Chair with Seat Slide, Grey Fabric Seat and Black Frame

  • Mfr # OFD501F-GRY

  • Zoro # G515554729


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Color
Gray
Length
41 In
Height
28 In
Width
26 In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OFD501F-GRY
Zoro #
G515554729
UPC #
-
Country of Origin
China

Dimensions

Length
41 In
Height
28 In
Width
26 In

Details

Material
Fabric
Color
Gray
Capacity
300 lb

Description

The Mesh it, Zapp Series Black Mesh Back Task Chair with Gray Fabric Seat is the perfect addition to any office or home workspace. With its sleek Black mesh back and comfortable Gray fabric seat, this chair combines style and functionality. The built-in lumbar support provides added comfort and helps to reduce back strain, while the multi-adjustable arms allow for customizable armrest positions. The locking tilt/tension control feature allows you to find the perfect reclining angle and tension for optimal comfort. The Black frame adds a modern touch to the chair's design. Upgrade your workspace with the Mesh it, Zapp Series - Black Mesh Back Task Chair with Gray Fabric Seat.


  • • The Zapp office chair features a mesh back with built-in lumbar support which enhances breathability, helping to regulate your individual temperature during your work day while properly supporting your back.
  • • Use the intuitive one touch seat height adjustment along with the 2:1 tilt lock control to further customize your perfect seated position.
  • • Adjust your chair arms to your individual needs as the Zapp offers height and width adjustable arms with protective arm pads.
  • • Adjust your chair arms to your individual needs as the Zapp offers height and width adjustable arms with protective arm pads
  • • The Zapp office chair is also available as Side/Guest Chair and Drafting Stool to complete your office look and feel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.