Hydraulic Cylinder Pressure Gauge, 0 to 10,000 psi psi, 4 in Dial, 1/2 in NPTF, Bottom Location

  • Mfr # GF20P

  • Zoro # G5155561


product price:  $506.00
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPTF
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GF20P
Zoro #
G5155561
UPC #
662005121359
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 in
Case Diameter
4.3 in
Case Depth
2 in
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Details

Item
Hydraulic Cylinder Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPTF
Application
Hydraulics
Gauge Case Material
Stainless Steel
Series
GF
Lens Material
Glass
Primary Pressure Range
0 to 10,000 psi
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
For Use With
Hydraulics
Case Color
Metallic
Gauge Filled With
Glycerin
Gauge Primary Range Smallest Graduation
100
Smallest Graduation
100 psi
Required Gauge Adapter
Enerpac GA-1, GA-2 OR GA-4
Calibration Certificate Included
No
Gauge Application
General Purpose
Case Material
Stainless Steel
Gauge Mounting Method
Lower Mount
Compatible With
All 25 ton RC Cylinders
Connection Type
NPTF
Case Construction
Corrosion Resistant
Compatible Manufacturer Model Number
V-10, V-91
Accuracy Scale
Full Scale
Pressure Range Type
Pressure
Dial Color
White
Vibration Resistance
Liquid-Filled
Gauge Case Liquid
Glycerin
Process Connection Gender
Male
Compatible Gauge Adapter
Enerpac GA-1, Enerpac GA-2
Secondary Scale Minor Graduations
0.5, 500
Compatible Cylinder/Press
All 25 ton RC Cylinders, ENERPAC V-10, ENERPAC V-91
Scale Type
Single
Field Fillable
No
Primary Scale Minor Graduations
100
Pressure Gauge Type
Hydraulic Cylinder Pressure Gauge
Adjustable Pointer
No
Includes Vent Plug
No
Secondary Scale Units
lbs, ton
Includes Mounting Hardware
No
Compatible Brand and Series
ENERPAC V-10, ENERPAC V-91
Requires Adapter
Yes
Removable Bezel
No
Freeze Resistant Movement
No
Cylinder Series Compatibility
RC
Force
0 to 25.5 tons
Maximum Pressure
10000
System of Measurement
Imperial
Primary Scale Pressure Measurement - Maximum
10,000 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Manufacturer Part Number
V-10, V-91
Compatible Gauge Adapter Series
Enerpac GA-1, Enerpac GA-2
Compatible Cylinder Series
All 25 ton RC Cylinders, ENERPAC V-10, ENERPAC V-91
Case Liquid
Glycerin

Description

Pressure Gauge, Gauge Type Glycerin Filled, Dial Size 4 In., Range 0 to 10,000 psi, Connection Size 1/2 In. FNPT, Connection Location Lower, Smallest Graduation 100 psi, Accuracy +/-1 Percent, Case Material Stainless Steel, Case Color Silver, Filled With Glycerin, Lens Material Glass, Required Gauge Adapter GA-1, GA-2, or GA-3, For Use With Hydraulics, Series GF, Includes Dual Scale

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.