Hydraulic Cylinder Pressure Gauge, 0 to 10,000 psi psi, 4 in Dial, 1/4 in NPTF, Bottom Location

  • Mfr # GF813P

  • Zoro # G5155577


product price:  $506.00
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPTF
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GF813P
Zoro #
G5155577
UPC #
662005121410
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Nominal Dial Size
4 in
Case Depth
2 in
Case Diameter
4.3 in
Nominal Dial Diameter
4 in

Details

Item
Hydraulic Cylinder Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPTF
Application
Hydraulics
Gauge Case Material
Stainless Steel
Series
GF
Lens Material
Glass
Primary Pressure Range
0 to 10,000 psi
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Gauge Primary Range Smallest Graduation
100
Gauge Application
General Purpose
Smallest Graduation
100 psi
Required Gauge Adapter
Enerpac GA-1, GA-2 OR GA-4
For Use With
Hydraulics
Case Color
Metallic
Gauge Mounting Method
Lower Mount
Case Material
Stainless Steel
Compatible With
All 20, 30 and 60 ton RCH, RRH, RWH Cylinders
Connection Type
NPTF
Compatible Manufacturer Model Number
V-10, V-91
Case Construction
Corrosion Resistant
Removable Bezel
No
Accuracy Scale
Full Scale
Secondary Scale Minor Graduations
0.5, 1
Adjustable Pointer
No
Includes Mounting Hardware
No
Field Fillable
No
Compatible Gauge Adapter
Enerpac GA-3
Includes Vent Plug
No
Compatible Brand and Series
ENERPAC V-10, ENERPAC V-91
Dial Color
White
Pressure Range Type
Pressure
Vibration Resistance
Liquid-Filled
Gauge Case Liquid
Glycerin
Process Connection Gender
Male
Freeze Resistant Movement
No
Compatible Cylinder/Press
All 20/30 and 60 ton RCH/RRH/RWH Cylinders, ENERPAC V-10, ENERPAC V-91
Secondary Scale Units
ton
Pressure Gauge Type
Hydraulic Cylinder Pressure Gauge
Scale Type
Single
Primary Scale Minor Graduations
100
Requires Adapter
Yes
Force
0 to 23.5/36/65 tons
Cylinder Series Compatibility
RCH, RRH, RWH
Maximum Pressure
10000
System of Measurement
Imperial
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
10,000 psi
Case Liquid
Glycerin
Compatible Gauge Adapter Series
Enerpac GA-3
Compatible Cylinder Series
All 20/30 and 60 ton RCH/RRH/RWH Cylinders, ENERPAC V-10, ENERPAC V-91
Compatible with Manufacturer Part Number
V-10, V-91

Description

Pressure Gauge,0 to 10000 psi,4" Dial

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.