20x25x5 Pure Carbon Pleated Air Filter, High Capacity, MERV 8, 2 PK

  • Mfr # 20x25x5HPCP-2

  • Zoro # G515601232


product price:  $79.99
/pk 2, $40.00/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
20x25x5
Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20x25x5HPCP-2
Zoro #
G515601232
UPC #
848224188292
Country of Origin
United States

Dimensions

Nominal Filter Size
20x25x5
Actual Filter Size
19-7/8 in x 24-7/8 in x 4-3/8 in
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
5 in
Actual Height
24-7/8 in
Actual Depth
4-3/8 in
Actual Width
19-7/8 in

Details

Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
Media Material
Non-woven Polyester W/ Naturally Derived Charcoal
Item
Pleated Air Filter
Common Applications
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen
Initial Resistance @ 300 fpm
0.16
Series
Pure Carbon

Description

Important Note: Almost ALL furnace filters have a different actual size than the nominal size printed on the air conditioner filter. It's best if you measure your air filter for the EXACT size and compare it to our actual size - and then you can be sure your A/C air filter fits! With the 4in and 5in air filters there is a wider variance between the nominal and actual size depending on the manufacturer. We also carry 4-7/8 and 5-1/4 inch depth filters, this is why we ask you to compare the exact dimensions. Nordic Pure 20x25x5 Honeywell Replacement Pure Carbon Pleated Odor Reduction MERV 8 rated air filters are what is considered the traditional 5in filter at an actual 4-3/8in. It can replace not only Honeywell but Lennox, Carrier, and Bryant air filters. Of course, this is just a list of the most well-known systems that use this size. You should always measure your current filter or the housing to make sure the actual size correlates with the filter you are ordering. Each time air passes through a Nordic Pure pleated furnace filter, lint, household dust, pollen, dust mites, pet dander, bacteria, allergens, mold spores and other contaminants are removed. Nordic Pure Pure Carbon Pleated Odor Reduction MERV 8 Air Filters is made with a durable nomore...


  • Attracts and captures most odors, VOCs and airborne particles such as pollen, pet dander and dust mites from your indoor air.
  • Ideal for residential customers in apartments, or for industrial customers who may need a pre-filter to help with strong smells
  • Three times the carbon media for better odor absorption.
  • Approximately MERV 8 efficiency rating.
  • Nominal Size: 20 x 25 x 5 H, Actual Size: 19-7/8 x 24-7/8 x 4-3/8 (19.88 x 24.88 x 4.38)
  • Absorbs odors, VOCs and captures airborne particles from your indoor air.
  • Improved pleated media provides 3 times the carbon media vs flat panel carbon filters.
  • No messy, loose carbon particles with our carbon infused media.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.