14x24x1 Pure Carbon Pleated Air Filter, High Capacity, MERV 8, 12 PK

  • Mfr # 14x24x1PCP-12

  • Zoro # G515601324


product price:  $140.99
/pk 12, $11.75/ea
Free Shipping & Returns

Key Features

Nominal Filter Size
14x24x1
Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14x24x1PCP-12
Zoro #
G515601324
UPC #
848224132073
Country of Origin
United States

Dimensions

Nominal Filter Size
14x24x1
Actual Filter Size
13-3/4 in x 23-3/4 in x 3/4 in
Nominal Height
24 in
Nominal Width
14 in
Nominal Depth
1 in
Actual Width
13-3/4 in
Actual Height
23-3/4 in
Actual Depth
3/4 in

Details

Performance Rating
MERV 8
Air Filter Capacity
High Capacity
Filters Out
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen
Frame or Header Material
Heavy duty, moisture resistant beverage board frame
Media Material
Non-woven Polyester W/ Naturally Derived Charcoal
Item
Pleated Air Filter
Common Applications
Bacteria, Dust Mites, Dust/Lint, Mold Spores, Odors, Pet Dander, Pollen
Initial Resistance @ 300 fpm
0.14
Series
Pure Carbon

Description

Pure Carbon Pleated Odor Reduction AC furnace air filters by Nordic Pure are made with a durable non-woven polyester base media infused with naturally derived charcoal and coconut shells, created to eliminate odors in your office or home. Whats special about carbon? While traditional electrostatic air filters capture airborne particles, activated carbon furnace filters absorb odors on a molecular level. This means harmful vapors and strong odors are trapped and neutralized, leaving healthier, fresher air. Carbon furnace filters can reduce tough odors from pets, garbage, bathrooms, and smoke while helping to deodorize cooking smells and other unwanted scents. Additionally, carbon A/C air filters help to remove gases, contaminants, and levels of Volatile Organic Compounds VOCs, such as chemicals from household cleaning products. This Pure Carbon Pleated Air Filter offers all the benefits of activated carbon, along with a Nordic Pure MERV 8 rating. Therefore, large airborne particles including lint, dust, pollen, bacteria, pet dander, dust mites, mold spores, and smoke particles are effectively captured and removed. If you are looking for cleaner, healthier air in every room of your house, Pure Carbon Pleated air filters will aid in absorbing impurities and umore...


  • Attracts and captures most odors, VOCs and airborne particles such as pollen, pet dander and dust mites from your indoor air.
  • Ideal for residential customers in apartments, or for industrial customers who may need a pre-filter to help with strong smells
  • Three times the carbon media for better odor absorption.
  • Approximately MERV 8 efficiency rating.
  • Nominal Size: 14 x 24 x 1, Actual Size: 13-3/4 x 23-3/4 x 3/4 (13.75 x 23.75 x 0.75)
  • Absorbs odors, VOCs and captures airborne particles from your indoor air.
  • Improved pleated media provides 3 times the carbon media vs flat panel carbon filters.
  • No messy, loose carbon particles with our carbon infused media.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.