Self-Drilling Screw, #8-18 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 6000 PK

  • Mfr # 0816KPP188

  • Zoro # G5156214


product price:  $1,196.99
/pk 6000, $0.20/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Drilling Tip
Screw Size
#8-18
System of Measurement
Inch
Fastener Length
1 in
Drive Size
#2
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0816KPP188
Zoro #
G5156214
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8-18
Fastener Length
1 in
Drive Size
#2

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Drilling
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3

Description

8-18X1 Phillips Pan Full Thread Self Drilling Screw 18-8 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products