22 in Leaf Rake, 24 Tines, 54 in L Fiberglass Handle
Mfr # 40928
Zoro # G5156238
product price:Â $42.95
/eaKey Features
Overall Width of Tines
22 in
Handle Type
Cushion Grip
Handle Length
54 in
Handle Material
Fiberglass
Tine Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40928
Zoro #
G5156238
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width of Tines
22 in
Handle Length
54 in
Details
Handle Type
Cushion Grip
Handle Material
Fiberglass
Tine Material
Steel
Number of Tines
24
Item
Leaf Rake
Description
Leaf Rake,24 Tine,22 In. Head,54 In. Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.