Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
429126
Zoro #
G5156365
UPC #
046677429126
Country of Origin
China
Dimensions
Max. Overall Bulb Length
5-3/16"
Max Overall Bulb Length
5-3/16"
Bulb Dia.
4.8 in
Details
Bulb Color Temp.
3000K
Bulb Shape
PAR38
Voltage
120
Watts
19
Bulb Designation
19PAR38/F36 3000 DIM AF SO 6/1
Energy Star Compliant
No
Item
LED Lamp
Indoor/Outdoor Usage
Indoor Only
Bulb Beam Angle
36 Degrees
Average Bulb Life
25,000 hr.
Wattage Equivalency
3800W HAL
Color Temperature
3000 K
Description
LED Lamp, Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR38, Base Type Medium Screw (E26), 19 Watts, Voltage 120, Indoor, Initial Lumens 1190, Color Temp. 3000K, CRI 80, Average Life 25,000 hr., Light Color Warm, Max. Overall Length 5.2 In., Lamp Dia. 4.8 In., Beam Angle 36 Degrees , Lamp Designation 19PAR38/F36 3000 DIM AF SO 6/1, Energy Star Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.