Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, PAR38, 19W, 3000K, 25deg., E26 429092

LED Lamp, PAR38, 19W, 3000K, 25deg., E26 (Discontinued)

  • Mfr # 429092
  • Zoro # G5156383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429092
Zoro #
G5156383
UPC #
046677429096
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5-13/64"
Bulb Manufacturers Warranty Length
5 yr
Max Overall Bulb Length
5-13/64"
Light Bulb Dia.
4-51/64"
Bulb Dia.
4.8 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Metal
Bulb Shape
PAR38
Bulb Technology
LED
Voltage
120
Watts
19
Lumens
1250
High Output
No
Energy Star Compliant
No
Average Bulb Life
25,000 hr.
Color Rendering Index
80.0
Bulb Beam Angle
25 Degrees
Indoor/Outdoor Usage
Indoor Only
For Enclosed Fixtures
No
Item
LED Lamp
Bulb Designation
19PAR38/F25 3000 DIM AF SO 6/1
Bulb Power Source
Plug and Play
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Rough Service
No
Lighting Technology
LED
Three-Way
No
Wattage Equivalency
3800W HAL
Bulb Start Type
Instant
Shatter-Resistant
No
Color Temperature
3000 K

Description

LED Lamp, Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR38, Base Type Medium Screw (E26), 19 Watts, Voltage 120, Indoor, Initial Lumens 1250, Color Temp. 3000K, CRI 80, Average Life 25,000 hr., Light Color Warm, Max. Overall Length 5.2 In., Lamp Dia. 4.8 In., Beam Angle 25 Degrees , Lamp Designation 19PAR38/F25 3000 DIM AF SO 6/1, Energy Star Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.