Full Body Harness, Vest, 425 lb. Weight Capacity, Positioning, Mating Chest, Tongue Leg, L/XL

  • Mfr # 45J270

  • Zoro # G5156566


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45J270
Zoro #
G5156566
UPC #
190735092576
Country of Origin
United States

Details

Item
Full Body Harness
Harness Sizing
L/XL
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502
Webbing Material
Polyester
Includes Padding
Yes
Adjustable
Yes
Front D-Ring
No
Back D-Ring
Yes
Harness D-Ring Material
Steel
Shoulder Strap Buckles
Friction / Pass-Through
Tensile Strength
5000 lb.
Features
Removeable workbelt
Hardware Material
Steel
RFID Equipped
No
Webbing Coating
Uncoated
Torso Adjustment
Mating
Harness Color
Black/Blue
Padding Location
Back, Shoulder
With Belt
Yes
Safety Features
Belt
Industry
Construction, General Industry
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI Z359.11-2021

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Black/Blue, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry, ANSI Standards Met ANSI Z359.11-2021

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.